UCAO-ST-01 - CORNING - 187X9 X8 | Anixter
UCAO-ST-01 | CORNING

CORNING | UCAO-ST-01 | 187X9 X8 (7.4X3.6X0.33) UCAO SPLICETRAY HOLDS 12 BARE FIBEROR CRIMP PROTECTORS

  • Manufacturer # UCAO-ST-01
  • Anixter #523381
Type: TRAYS
Description

The UCAO Splice Closure provides excellent environmental protection for optical fiber splices. The UCAO facilitates easy installation and access with its unique hinged case. The lid is secured with metal clips that snap open or closed. Each UCAO closure is lightweight, compact and watertight. The UCAO splice closure can be used in aerial, underground or direct-buried applications and can accommodate up to 60 single-fiber splices.

Features
  • Compact, lightweight design
  • Hinged case with snap-open clips for easy access
  • Accommodates five compact splice trays
  • Equipped with reusable seals
  • No special tools required
  • No stress placed on finished splices within trays
  • All required components provided in one convenient carton
  • Tested in accordance with GR-771
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items