UCP-FAN - MIDDLE ATLANTIC PRODUCTS - UCP | Anixter
UCP-FAN | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | UCP-FAN | UCP Module Fan, 15 CFM at 25 dBA, 12 Volt DC, 3.39" Width x 0.89" Depth x 3.49" Height, Steel, Black, Aluminum Mounting Plate, For UCP Series Modular Panel System

  • Manufacturer # UCP-FAN
  • Anixter #413037
Features
  • Fan Rated to Move 15 CFM at 25 DBA
  • Operates on 12 Volt DC with Integral 12 Inch Leads, Includes Power Supply
  • Aluminum Mounting Plate with Black Brushed and Anodized Finish
  • Fits in UCP Series Frame Kits, Swinging Frame, Chassis, and Cable Tray
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items