Select Country and Language Europe, Middle East & Africa / English
Change Country
UCT2PAWA000A | VIDEOTEC

VIDEOTEC | UCT2PAWA000A | ULISSE COMPACT THERMAL Dual Vision 24 V AC, Day/Night Camera 36x PAL, Thermal Camera 35 mm, 320x256, 7.5-8.3 Hz, Wiper

  • Manufacturer # UCT2PAWA000A
  • Anixter #433622
Control Type: PAN-TILT ZOOM
Duty Rating: MEDIUM
Environment Type: OUTDOOR
Housing Style: COMPACT
Mounting Parameter: CAMERA HOUSING
Mounting Type: PEDESTAL
Pan Function: 360 DEGREES
Voltage/Current Type: 24 VAC
Description

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items