Select Country and Language Europe, Middle East & Africa / English
Change Country
UD2 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | UD2 | 2 Space (3 1/2) Utility Drawer, Black Powder Coat Finish

  • Manufacturer # UD2
  • Anixter #231240
Color: BLACK
Type: DRAWERS
Description

The UD Series drawers offer an economical rack storage solution. Full extension ball bearing slides extend a full 14 to reveal inside dimensions measuring 15-7/8 wide by 14-1/2 deep. Each model comes with a face formed drawer pull. User-installed latch and keylock are available options. Black powder coat finish.

Features
  • Economical rack storage solution
  • Full extension ball bearing slides extend a full 14 to reveal inside dimensions measuring 15-7/8 wide by 14-1/2 deep
  • Each model comes with a face formed drawer pull
  • User-installed latch and keylock are available options
  • Black powder coat finish
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items