UGCTC3S-X0 | PANDUIT

PANDUIT | UGCTC3S-X0 | Hook And Loop Tie, Center Mount Grommet, 12.0"L (305mm), .85"W (21.6mm), Black, Pack of 10

  • Manufacturer # UGCTC3S-X0
  • Anixter #342431
Cable Tie Diameter: 12"
Length (in.): 12.0
Max. Bundle Dia. (in.): 3.00
RoHS Compliant: YES
Std. Pkg.: 10
Type: CABLES TIES AND ACCESSORIES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items