UHD45-10 - ARECONT VISION - 4.5-10 mm Lens, | Anixter
UHD45-10 | ARECONT VISION

ARECONT VISION | UHD45-10 | 4.5-10 mm Lens, 1/2.3 in., f1.8, CS-mount, IR Corrected

  • Manufacturer # UHD45-10
  • Anixter #515518
Focal Length: VARI-FOCAL
Lens Mount: CS
Type: LENS
Description

Ultra HD megapixel vari-focal lenses are used in conjunction with Arecont Vision 5 MP and 10 MP MegaVideo cameras to Deliver maximum performance and image quality.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items