UHO-POE-10 - BOSCH SECURITY SYSTEMS - | Anixter
UHO-POE-10 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | UHO-POE-10 | Security Camera Housing, Outdoor, For PoE+ 48V DC Camera, IP66/NEMA 4X, 16.9" Length x 6.5" W x 5.6" H, 4.9 Lb. Item Weight

  • Manufacturer # UHO-POE-10
  • Anixter #643314
Duty Rating: HEAVY
Environment Type: OUTDOOR
Type: HOUSING
Features
  • Protects Camera/Lens Combinations up to 268 MM Length
  • Stylish and Sturdy Housing
  • PoE Power Input for Single Cable Installation
  • Heater and Window Defroster
  • Hinged Side Opening For Easy Installation and Camera Setup
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items