Select Country and Language Europe, Middle East & Africa / English
Change Country
UICFFP4EI | PANDUIT

PANDUIT | UICFFP4EI | Faceplate, 4 Port, Furniture, Ultimate ID, Electric Ivory

  • Manufacturer # UICFFP4EI
  • Anixter #283432
Color: IVORY
Loaded: NO
Mounting: MODULAR FURNITURE
Number of Ports: 4
Features
  • Ultimate ID(TM) components are part of a complete system for identification designed to efficiently support TIA/EIA-606-A standard labeling requirements
  • Accepts Mini-Com(TM) Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
  • Supplied with clear station and port label covers, labels sold separately
  • Can be clearly identified with the PanTher(TM) LS8E or Cougar(TM) LS9 Hand-Held Thermal Transfer Printers
  • Computer printable label sheets for desktop printers and write-on labels available
  • Replacement label covers available
  • Optional icons available
  • Fits standard furniture openings
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items