UICFPSE4IW | PANDUIT

PANDUIT | UICFPSE4IW | Faceplate, 4 Port, Executive, Sloped, Ultimate ID, Off White

  • Manufacturer # UICFPSE4IW
  • Anixter #269015
Color: OFFWHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 4
_Color: Off-white
Features
  • Ultimate ID(TM) components are part of a complete system for identification designed to efficiently support TIA/EIA-606-A standard labeling requirements
  • Accept Mini-Com(TM) Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
  • Raised rail design for aesthetic appeal
  • Supplied with color coordinated screw cover and clear station and port label covers, labels sold separately
  • Can be clearly identified with the PanTher(TM) LS8E or Cougar(TM) LS9 Hand-Held Thermal Transfer Printers
  • Non-adhesive computer printable label sheets for desktop printers and write-on labels available
  • Replacement screw covers and label covers available
  • Optional screw kit required for junction box mounting (JB*)
  • Optional icons available
Specifications
  • 4-Port Faceplate
  • Style: Sloped
  • Color: Off White
  • Number Of Ports: 4
  • Faceplate Size: Single Gang
  • Material: ABS
  • Label Type: Integrated Labeling; Accepts Icons
  • Mount Orientation: Vertical
  • Number Of Module Spaces: 4
  • Connection Type: UTP, STP, Fiber-Optic, A/V
  • Labels Required: (1) One Port, (2) Two Port
  • Dimension: 4.50 Inch Height x 2.75 Inch Width x 0.76 Inch Thickness (114.3 mm x 69.8 mm x 19.2 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items