UICMPPK6G24BL | PANDUIT

PANDUIT | UICMPPK6G24BL | Patch Panel Kit, 24 Port, Category 6 TX Mod, Black

  • Manufacturer # UICMPPK6G24BL
  • Anixter #374934
Number of Ports: 24
Rack Units: 1
Description

24-port UICMPP24BL patch panel with 24 CJ688TGBL jack modules.

Features
  • Supplied with black Mini-Com(TM) TX6(TM) PLUS Jack Modules
  • Include color coded termination caps
  • Front access faceplates in panels
  • Available with or without labels
  • Include EGJT termination tool
  • Can be clearly identified with the PanTher(TM) LS8E or Cougar(TM) LS9 Hand-Held Thermal Transfer Printers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items