Select Country and Language Europe, Middle East & Africa / English
Change Country
UICPP2L4BL | PANDUIT

PANDUIT | UICPP2L4BL | Faceplate, 4 Port, Patch Panel, 2 Labels, Black

  • Manufacturer # UICPP2L4BL
  • Anixter #318112
Color: BLACK
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 4
Features
  • Ultimate ID(TM) components are part of a complete system for identification designed to efficiently support TIA/EIA-606-A standard labeling requirements
  • Accept Mini-Com(TM) Modules for UTP, fiber optic and audio/video, which snap in and out for easy moves, adds, and changes
  • Used with faceplate ready modular patch panel frames
  • Allow for custom configuration
  • Supplied with label covers; labels sold separately
  • Two label pocket faceplate allows port and panel identification; also permits patch cords to be routed with blocking port ID
  • Can be clearly identified with the PanTher(TM) LS8E or Cougar(TM) LS9 Hand-Held Thermal Transfer Printers
  • Non-adhesive computer printable label sheets for desktop printers and write-on labels available
  • Replacement label covers available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items