Select Country and Language Europe, Middle East & Africa / English
Change Country
UILJ3 | PANDUIT

PANDUIT | UILJ3 | Laser, Comp Label, Three Port, Non-Adhesive Polyester, 1.950" W x .236" H, White, 99 per sheet, 5 sheets

  • Manufacturer # UILJ3
  • Anixter #269300
Label Types: POLYESTER
RoHS Compliant: YES
Type: LABELS
Features
  • Labels can be printed in both laser and ink jet printers
  • Designed to efficiently support TIA/EIA-606-A standard labeling requirements
  • Laser and ink jet labels for use with Ultimate ID(TM) Faceplates, Patch Panels, Marker Ties, Modular Furniture Faceplate and Surface Mount Boxes
  • Durable multi-layer construction
  • Non-adhesive labels are easily removed from 8.5" x 11" label sheets
  • Unique non-adhesive material configuration
  • Ultimate ID(TM) Labels are part of a complete system for identification designed to efficiently support TIA/EIA-606-A standard labeling requirements
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items