UILS7BW | PANDUIT

PANDUIT | UILS7BW | LS7, Non-Adhesive Continuous Tape, Polyester, 0.236"(6mm)x26.2'(8m), White

  • Manufacturer # UILS7BW
  • Anixter #269297
RoHS Compliant: YES
Size: 3/4"
Type: TAPES
Description

This part is discontinued by supplier with no suggested replacement.

Features
  • Label cassette for use with faceplates, patch panels, marker ties, modular furniture faceplates, surface mount boxes, and components
  • Non-laminated tape cassette
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items