Select Country and Language Europe, Middle East & Africa / English
Change Country
UJLBU15MBLY | PANDUIT

PANDUIT | UJLBU15MBLY | Zone Cord, Category 6 UTP Solid LSZH Blue Cable, Jack to Plug, 15m

  • Manufacturer # UJLBU15MBLY
  • Anixter #361887
Category: CATEGORY 6
Color: BLUE
Connector Type: PLUG MODULES TO JACK MODULES
Lengths: 15 M : 49.21 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

Category 6, UTP, solid LSZH cable with a TX6(TM) PLUS Modular Plug on one end and a black Mini-Com TX6(TM) PLUS Jack Module on the other.

Features
  • PanZone(TM) Category 6A and Category 6 Cable Assemblies for use in zone cabling applications
  • Available in plug to jack module or plug to plug configurations
  • Available in plenum or riser cable
  • T568B wired
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items