ULT150W - DEB - TUF PAINT & WORK WIPES | Anixter
ULT150W | DEB

DEB | ULT150W | TUF PAINT & WORK WIPES DEB ULT150W

  • Manufacturer # ULT150W
  • Anixter #JAWIIIS150002
Capacity / Weight: SHEET - 150
Category: WIPER PRODUCTS
Color: WHITE
Container Type: TUB
Length: NONE
Material: CLOTH
Product Type: WIPE - INDUSTRIAL - IMPREGNATED
Size / Width: NONE
Special Attribute 1: AROMA - CITRUS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items