UML-223-90 - BOSCH SECURITY SYSTEMS - 21.5 | Anixter
UML-223-90 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | UML-223-90 | 21.5 in. Full HD Color LED Monitor, 1920x1080 Resolution, HDMI, DVI, VGA Inputs, Audio, 120/230 V AC, 50/60 Hz

  • Manufacturer # UML-223-90
  • Anixter #493384
Description

Must be a reseller to purchase this product

Features
  • Support up to 1920 x 1080 Full HD resolution (UML-223-90) and 1366x768 (UML-193-90)
  • HDMI, DVI and VGA inputs
  • High contrast ratio 1,000:1
  • Precise color reproduction
  • LED backlight panel for higher luminance and lower power consumption
  • Fast response time of 5 ms
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items