UN551VS - NEC DISPLAY - UN551VS, 55" LED | Anixter
UN551VS | NEC DISPLAY

NEC DISPLAY | UN551VS | UN551VS, 55" LED LCD, Ultra Narrow Bezel Video Wall Display (0.9mm Inactive Area), S-IPS Antiglare Panel, 1920x1080 (FHD), Direct LED Back Light Unit, 500 cd/m2 Brightness, OPS Option Slot, UHD Signal Daisy Chain up to 100 Units, Auto IP/ID/TileMatrix Set

  • Manufacturer # UN551VS
  • Anixter #954958
Description

The 55" NEC UN551VS utilizes S-IPS panel technology to provide a superior signage solution for building video walls. With excellent off-angle viewing and far less color shift than traditional video wall panels, this display is ideal for broadcast, reta il and command and control applications. On top of that, these displays are designed for the rigors of 24/7 operation with advanced heat management capabilities in which internal temperature sensors automatically activate fan-based cooling if excess he at builds up within the unit. Other advanced technologies of this model include direct LED backlighting with localized dimming for improved brightness uniformity and higher dynamic contrast ratio. These displays are also capable of daisy-chaining UHD ( 3840 x 2160) resolution so that the entire video wall can be 4x that of FHD regardless of the size of the wall. With these features, an even smaller area between neighboring displays and commercial brightness of 500 nits, this display clearly showcases NEC's vast experience in the video wall market.

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items