UNI-MDB2 | SONY

SONY | UNI-MDB2 | Pendant Mount for SNC-DF80N, DF85N, SSC-CD75 and CD77 Minidome, 1" Gooseneck Wall Mount Bracket Included

  • Manufacturer # UNI-MDB2
  • Anixter #358791
Environment Type: IN/OUT
Mounting Type: PENDANT
Type: MOUNT
Description

The UNI-MDB2 pendant mount adapter is for use with the SNC-DF80N, SNC-DF85N, SSC-CD77 and SSC-CD75 IP66 rated, vandal-resistant mini dome cameras. The UNI-MDB2 is shipped with a 1" NPT gooseneck wall mount bracket.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Features
  • Pendant mount adapter for SNC-DF80N, SNC-DF85N, SSC-CD75 and SSC-CD77 cameras
  • Cast aluminum construction
  • Includes 1" NPT gooseneck wall mount bracket
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items