UNI-ORBC2 - SONY - ENVIRO. IP66 IK10 HOUSING | Anixter
UNI-ORBC2 | SONY

SONY | UNI-ORBC2 | ENVIRO. IP66 IK10 HOUSING W/ FEED-THRU WALL/POLE MOUNT 24VAC/12VDC INPUT

  • Manufacturer # UNI-ORBC2
  • Anixter #528760
Duty Rating: HEAVY
Environment Type: IN/OUT
Mounting Type: WALL/POLE
Type: HOUSING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items