UNI-ORBC6 - SONY - ENVIRONMENTAL IP66 | Anixter
UNI-ORBC6 | SONY

SONY | UNI-ORBC6 | ENVIRONMENTAL IP66 HOUSING W/ POE THROUGH POWER SUP POE MIDSPAN INCLUDED

  • Manufacturer # UNI-ORBC6
  • Anixter #504917
Duty Rating: MEDIUM
Environment Type: OUTDOOR
Mounting Type: WALL
Type: HOUSING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items