UNI-WMB3 - SONY - Wall Mount Bracket with | Anixter
UNI-WMB3 | SONY

SONY | UNI-WMB3 | Wall Mount Bracket with Removable Top Cover for Easy Wire Management

  • Manufacturer # UNI-WMB3
  • Anixter #484364
Duty Rating: LIGHT
Environment Type: INDOOR
Mounting Type: WALL
Type: DOME
Description

The UNI-WMB3 is compatible with UNI series 7 in. Pendant Housings, which are Compatible with Sony's SNC-RH/RS/EP/ER series PTZ, and Rapid Dome Cameras.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items