Select Country and Language Europe, Middle East & Africa / English
Change Country
UNP610-ANG-24P | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | UNP610-ANG-24P | 24-PORT CAT6 IP5 PATCH PANEL ANGLED 1U WITH LBL HLDRS & STRAIN RELFBRS CC0057612/1

  • Manufacturer # UNP610-ANG-24P | CC0057612/1
  • Anixter #356746
Category: CATEGORY 6
Color: BLACK
Number of Ports: 24
Rack Units: 1
Termination: IDC
Wiring: A/B UNIVERSAL
Description

The Uniprise Solutions Angled Patch Panels are designed for quick and repeatable configuration of Category 6 and Category 5e circuits. The panel back consists of gas-tight insulation displacement connections for secure termination. Craft-friendly desig n features include terminations for either T568A or T568B wiring schemes. Each 6-port module includes cable tie slots (and ties) to quickly secure cables. Also included are integrated icon label holders for easy port identification. Cable management/st rain relief bars are also included. The 24-port version includes (1) wire management/strain relief bar, while the 48-port comes with (2). Insertion life exceeds 750 cycles. Angled panels allow the routing of patch cords directly to the vertical wire ma nagement, eliminating the need for horizontal patchcord organizers.

This part is discontinued by supplier. Use AXE 531803 as suggested replacement.

Features
  • Integrated label holders with clear label covers and white paper labels
  • Label holders accept UNJ icons in a wide array of colors and icons can be installed over each individual port (icons sold separately)
  • Rear cable management/strain relief bars can be quickly mounted directly onto the panels without any hardware or screws
  • Applications: telecommunications rooms, equipment rooms, main cross-connectors, intermediate cross connects and data centers
  • Termination options for either T568A or T568B wiring schemes are included
  • Meets or exceeds the Category 6 requirements in ISO/IEC 11801 (2002), EN50173-1 (2002) and ANSI/TIA-568-C.2
  • Also complies with ANSI/TIA/EIA - 606-A, 150/IED 11801, CENELEC and EN50173-1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items