UNV150W - DEB - 150SH WHT CLOTH IMPREG | Anixter
UNV150W | DEB

DEB | UNV150W | 150SH WHT CLOTH IMPREG WIPE DEB TUFANEGA TUB UNV150W

  • Manufacturer # UNV150W
  • Anixter #JAWIIIS150001
Capacity / Weight: SHEET - 150
Category: WIPER PRODUCTS
Color: WHITE
Container Type: TUB
Length: NONE
Material: CLOTH
Product Type: WIPE - INDUSTRIAL - IMPREGNATED
Size / Width: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items