Select Country and Language Europe, Middle East & Africa / English
Change Country
UPDCT-S01 | LEVITON

LEVITON | UPDCT-S01 | Patchcord OS1 SC-ST 1M

  • Manufacturer # UPDCT-S01
  • Anixter #592649
Connector Type: SC - ST COMPATIBLE
Fiber Type: OS1
Length: 3.3 FT. : 1.01 M
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Features
  • All connectors have precision pre-radiused zirconia ferrules
  • Corning glass fiber is standard
  • Standard and custom configurations available
  • Duplex clips included with duplex configurations
  • Industry-standard connector options
  • All assemblies are 100% optically tested
  • All cables are pre-labeled and individually bagged
  • Performance specifications- Maximum Attenuation: 0.4 db/km at 1310 nm, 0.3 db/km at 1550 nm; Transmission Distance: >5000 at 1310 nm, >10000 at 1310 nm
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items