Select Country and Language Europe, Middle East & Africa / English
Change Country
UPLBU70M/NY | PANDUIT

PANDUIT | UPLBU70M/NY | CAT6 PATCHCORD STP 4P LSZH SOLID PLUG/PLUG BLUE 70 MT

  • Manufacturer # UPLBU70M/NY
  • Anixter #324944
Category: CATEGORY 6
Color: BLUE
Connector Type: PLUG MODULES TO PLUG MODULES
Lengths: 70 M : 229.66 FT.
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items