UPS-2200R | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | UPS-2200R | Rackmount Ups, 2200Va /1650W, 2 Space (3 1/2), Black Finish

  • Manufacturer # UPS-2200R
  • Anixter #394382
Description

UPS System Features Pure Sine Wave Output, Optimized for System Performance

Features
  • Pure Sine Wave technology; only 1.5% nominal total harmonic distortion (THD)
  • Automatic Voltage Regulation ensures a stable 120 V AC output
  • Energy Saver circuitry reduces UPS power consumption by up to 75% when compared with traditional UPS designs
  • Comact rackmount chassis only 19 deep
  • Non-critical load shedding and high capacity batteries extend run time for critical loads
  • Models with individual outlet control available
  • Fast 4 millisecond transfer time ensures no system disruption or equipment locup
  • Expansion Battery Pack option - Connect up to 10 to a single UPS for extended half-load run times up to 20 hours!
  • Easily integrates with control systems using RS-232
  • Hot swappable battery for easy service
  • Power Manager software allows the configurion of vital system settings
  • 3 year warranty on electronics
  • Total of 8 surge protected outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items