UPT1SLWA000E | VIDEOTEC

VIDEOTEC | UPT1SLWA000E | ULISSE Max.I for Analog Camera, 230 V AC with Extra-large Side-opening Housing, Integrated Wiper and Sensors for Absolute Positioning

  • Manufacturer # UPT1SLWA000E
  • Anixter #600555
Compression Type: MPEG4
Environment: OUTDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL/ZOOM
PoE: NO
Position Type: PAN-TILT ZOOM
Resolution: 4 MEGAPIXELS
Signal Process: ANALOG
Description

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items