Select Country and Language Europe, Middle East & Africa / English
Change Country
UPT2SVWA000E | VIDEOTEC

VIDEOTEC | UPT2SVWA000E | ULISSE 24 V AC with Standard Side-opening Housing and Integrated Wiper

  • Manufacturer # UPT2SVWA000E
  • Anixter #644889
Environment: INDOOR / OUTDOOR
Lens Type: VARI-FOCAL/ZOOM
PoE: NO
Position Type: PAN-TILT ZOOM
Signal Process: ANALOG
Description

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items