UPW1L - DEB - 1L YLW HAND PROTECTOR | Anixter
UPW1L | DEB

DEB | UPW1L | 1L YLW HAND PROTECTOR DEB PROTECT 1000 UPW1L

  • Manufacturer # UPW1L
  • Anixter #JAHCHPL100002
Capacity / Weight: 1L
Category: HAND CLEANING AND CARE
Color: YELLOW
Container Type: CARTRIDGE
Length: NONE
Material: PASTE
Product Type: HAND CARE - HAND PROTECTOR
Size / Width: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items