UQFP-4D | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | UQFP-4D | Fan Panel, 100 CFM, 27dB, W/Display

  • Manufacturer # UQFP-4D
  • Anixter #326262
Airflow/Thermal Mgt Type: FANS/FAN TRAYS
Color: BLACK
Type: AIRFLOW/THERMAL MANAGEMENT
Description

The two rackspace Ultra Quiet Fan Panel System provides smart cooling and monitoring to ensure a reliable installation in areas where fan noise is not an option, including boardrooms, classrooms, offices, houses of worship, etc. Thermostatic, proportio nal speed DC fan control ensures ultra quiet operation by varying fan speed based on enclosure temperature. Overtemp notification, local and remote, offers additional operation monitoring. A unique feature of the system provides notification in the eve nt of fan failure via a local display or remote signal to an external alarm device.

Features
  • Cooling panel rated 100 CFM at 27 dB
  • Intelligent thermostatic proportional control
  • Local and remote overtemp notification, with local display
  • 110V input voltage
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items