Select Country and Language Europe, Middle East & Africa / English
Change Country
UQFP-4RA | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | UQFP-4RA | UQFP Series Inspired Ultra Quiet Fan Panel, 2 RU, 19 Inch Width x 2.96 Inch Depth x 3.5 Inch Height, Steel, Black Brushed and Anodized, 100 CFM, 120 Volt

  • Manufacturer # UQFP-4RA
  • Anixter #567910
Color: BLACK
Filler Panel Rack Units: 2U
Panel Type: FAN
Type: PANELS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items