URT10-12B | ORTRONICS

ORTRONICS | URT10-12B | Tubular Runway, Universal Style, Black, 9 to 11" Length x 12" W

  • Manufacturer # URT10-12B | OR-URT10-12B
  • Anixter #499177
Components: STRAIGHT SECTION
Finish: BLACK
Material: STEEL
Type: LADDER RACK
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items