UTP28SP0.5MBU | PANDUIT

PANDUIT | UTP28SP0.5MBU | TX6 Plus 28 AWG 4-Pair Stranded UTP Patch Cord, Modular Plug On Each End, Category 6/Class E Performance, Dual Rated (CM/LSZH) Rated, 0.5 m, Blue

  • Manufacturer # UTP28SP0.5MBU
  • Anixter #MM0.5M-PA7SD-06
Color: BLUE
Connector Type: RJ45 TO RJ45
Lengths: 0.5 M : 1.64 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Features
  • Tight bend radius enables improved cable routing and management in high density applications, smaller cable diameter allows twice the amount of cables to be routed through cable managers and pathways compared to traditional Category 6 patch cable
  • Reduced cable diameter facilitates improved air flow, cooling, resulting in lower operating costs than traditional Category 6 patch cables
  • Confidence that each patch cord delivers critical electrical component level performance
  • Integral pair manager - Optimizes performance and consistency by reducing untwist at plug
  • Patented tangle-free latch - Prevents snags and provides easy release, saving time on frequent moves, adds and changes
  • Flexible stranded cable - U/UTP stranded 28 AWG copper cable with a nominal diameter of 0.150 Inch (3.8 mm) allows for high density installations and superior panel cable management
  • Dual rated - Same patch cord meets CM and LSZH flame ratings; less material is more eco-friendly
  • Provides identification of performance level, length and quality control number for future traceability
  • Robust construction - Plug contact plated with 50 Micro-Inch of gold and rated to 2500 mating cycles
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items