Select Country and Language Europe, Middle East & Africa / English
Change Country
UTP28SP5.5MGR | PANDUIT

PANDUIT | UTP28SP5.5MGR | Cat6 UTP 28AWG CM/LSZH Cable Assembly, Green, 5.5m

  • Manufacturer # UTP28SP5.5MGR
  • Anixter #MM5.5M-PA7SD-04
Color: GREEN
Connector Type: PLUG MODULES TO PLUG MODULES
Lengths: 5.5 M : 18.04 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items