Select Country and Language Europe, Middle East & Africa / English
Change Country
UTP28X1M | PANDUIT

PANDUIT | UTP28X1M | 1 MT Patchcord, TX6A-28, Category 6A Performance, 28AWG, UTP, Off White

  • Manufacturer # UTP28X1M
  • Anixter #MM1M-PA6ASD-01
Color: OFF WHITE
Connector Type: RJ45 TO RJ45
Lengths: 1 M : 3.28 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Tech. Info & Standards

Category 6A/Class EA Channel and Component Performance:

Exceeds all ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA Edition 2.1 electrical performance requirements for all frequencies from 1 to 500 MHz

Note: These patch cords utilize 28 AWG concto

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items