UTP6A1.5MYL | PANDUIT

PANDUIT | UTP6A1.5MYL | Copper Patch Cord, RJ45-RJ45, Category 6A, Yellow UTP Cable, 1.5 Meter

  • Manufacturer # UTP6A1.5MYL
  • Anixter #MM1.5M-PDTC6A-05
Category: CATEGORY 6A
Color: YELLOW
Connector Type: PLUG MODULES TO PLUG MODULES
Lengths: 1.5 M : 4.92 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

Category 6A, 10 Gb/s UTP patch cord with TX6(TM) PLUS Modular Plugs on each end.

Features
  • Interoperable - Compatible with components of the TX6A-SD 10Gig UTP copper cabling system with MaTriX Technology (70 m solution) for increased design flexibility
  • MaTriX Technology - Provides superior suppression of both PSANEXT and PSAACR-F; improves the installation flexibility by allowing cable combing in existing pathways without compromising performance
  • 100% Performance tested - Confidence that each patch cord delivers specified performance
  • Superior headroom warranty - Provides the highest margins above the industry standard for both electrical and alien crosstalk performance
  • Flexible cable design - Improved cable management in high density applications enabling easier installations
  • Center de-embedded plug - Performs in center of ANSI/TIA-568-C.2 component range ensuring interoperability and superior performance
  • Integral pair manager - Optimizes performance, consistency and reliability by reducing untwist at plug
  • Patented tangle-free latch - Prevents snags and provides easy release, saving time and providing reliability on frequent moves, adds and changes
  • Slender strain relief boot provides easy access in high-density applications
  • Robust construction rated to 2500 mating cycles
  • Identification - Provides identification of performance level, length and quality control number for future traceability
  • Color-specific keys with positive and negative keying features mechanically and visually distinguish connections to prevent unintentional insertion into unlike keyed or non-keyed ports, offering network design flexibility, versatility and accommodating discrete networks for enhanced security
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items