UTP6A15MGR | PANDUIT

PANDUIT | UTP6A15MGR | Copper Patch Cord, Category 6A, Green UTP Cable, 1.5 Meter

  • Manufacturer # UTP6A15MGR
  • Anixter #418037
Category: CATEGORY 6A
Color: GREEN
Connector Type: PLUG MODULES TO PLUG MODULES
Lengths: 15 M : 49.21 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

Category 6A, 10 Gb/s UTP patch cord with TX6(TM) PLUS Modular Plugs on each end.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items