Select Country and Language Europe, Middle East & Africa / English
Change Country
UTP6A3MBU | PANDUIT

PANDUIT | UTP6A3MBU | Copper Patch Cord, RJ45-RJ45, Category 6A, Blue UTP Cable, 3m

  • Manufacturer # UTP6A3MBU
  • Anixter #383239
Category: CATEGORY 6A
Color: BLUE
Connector Type: RJ45 TO RJ45
Lengths: 3 M : 9.84 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

Copper Patch Cord, Category 6A, Blue Unshielded Twisted Pair (UTP) Cable, 3 Meters

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items