Select Country and Language Europe, Middle East & Africa / English
Change Country
UTP6OR3 | FIBREFAB

FIBREFAB | UTP6OR3 | 3 METER CAT 6 PATCH CORD ORANGRJ45 TO RJ45

  • Manufacturer # UTP6OR3
  • Anixter #441960
Category: CATEGORY 6
Color: ORANGE
Connector Type: RJ45 TO RJ45
Lengths: 3 M : 9.84 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

Category 6 UTP Patchcords, 3mt, orange

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items