UTPCH15R25Y | PANDUIT

PANDUIT | UTPCH15R25Y | 15FT 25-Pair Patch Cord, RJ21 Plug to RJ21 Plug, Both 110-degree Right Orientation, Category 5e

  • Manufacturer # UTPCH15R25Y
  • Anixter #254540
Category: CATEGORY 5
Color: OFF WHITE
Connector Type: TELCO TO TELCO
Length (ft.): 15
Lengths: 15 FT. : 4.57 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: TELCO
Features
  • Category 5e rated 25-pair connectorized cable assemblies are enhanced performance patch cords featuring 25-pair Category 5e solid cable with Category 5e 25-pair RJ21 plug on either end
  • System also includes Category 5e rated 25-pair hydra with Category 5e 25-pair male connectors on one end and 12 Pan-Plug(TM) Modular Plugs terminated to the 10/100BASE-T Ethernet pins (1, 2, 3, and 6) on the other end
  • 100% tested for wiring sequence and continuity
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items