UTPCH1MBUY | PANDUIT

PANDUIT | UTPCH1MBUY | 24 AWG, 4 PAIR STRANDED, MODULAR CABLE ASSEMBLY, RJ45 T568A/B WIRING CAT 5E 1 METER COLOR BLUE

  • Manufacturer # UTPCH1MBUY
  • Anixter #MM01M-PA5E-06
Category: CATEGORY 5E
Color: BLUE
Connector Type: RJ45 TO RJ45
Lengths: 1 M : 3.28 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items