UTPCH1MY | PANDUIT

PANDUIT | UTPCH1MY | Copper Patch Cord, Category 5e, Off White UTP Cable, 1 Meter

  • Manufacturer # UTPCH1MY
  • Anixter #MM01M-PA5E-01
Category: CATEGORY 5E
Color: WHITE
Connector Type: PLUG MODULES TO PLUG MODULES
Lengths: 1 M : 3.28 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

Unshielded Category 5e Patch Cord with Pan-Plug Modular Plug on both ends. 1 meter long, off white cable color, Also in other lengths and colors, standards are : 1, 2,3 and 5 meters, Exceeds FCC Part 68 and IEC 603-7 specifications

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items