Select Country and Language Europe, Middle East & Africa / English
Change Country
UTPCH20MRDY | PANDUIT

PANDUIT | UTPCH20MRDY | Copper Patch Cord, Category 5e, Red UTP Cable, 20 Meters

  • Manufacturer # UTPCH20MRDY
  • Anixter #MM20M-PA5E-03
Category: CATEGORY 5E
Color: RED
Connector Type: PLUG MODULES TO PLUG MODULES
Lengths: 20 M : 65.62 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

Category 5e patch cord with Pan-Plug Modular Plugs on each end.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items