UTPCH2MBLY | PANDUIT

PANDUIT | UTPCH2MBLY | Copper Patch Cord, Cat 5e, Black UTP Cable, 2 Meter, Bulk Packaged

  • Manufacturer # UTPCH2MBLY
  • Anixter #MM02M-PA5E-02
Category: CATEGORY 5E
Color: BLACK
Connector Type: RJ45 TO RJ45
Lengths: 2 M : 6.56 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Features
  • Color-coded, keyed modular plugs mechanically and visually distinguish connections to prevent unintentional mating with unlike keyed or non-keyed jack modules accommodating more discrete networks
  • Each patch cord is 100% performance tested and wired to T568A
  • Constructed of category 5e, 24 AWG UTP stranded cable and Pan-Plug modular plugs; plug contacts plated with 50 Micro-Inch of gold for superior performance
  • Patented tangle-free latch prevents snags and provides easy release, saving time on frequent moves, adds and changes
  • Labels on patch cords provide identification of performance level, length and quality control number
  • Optional patch cord color bands snap on and off individual patch cables offering endless color-coding options
  • Optional RJ45 plug lock-in device blocks unauthorized removal of cable, IP phone, other networking equipment or critical connection
  • Integral pair manager - Optimizes performance and consistency by reducing untwist at plug
  • Patented tangle-free latch - Prevents snags and provides easy release, saving time on frequent moves, adds and changes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items