Select Country and Language Europe, Middle East & Africa / English
Change Country
UTPCH3RDY | PANDUIT

PANDUIT | UTPCH3RDY | Copper Patch Cord, STP, Category 5e, Black Boots, Pan-Plug Modular Plugs, T568A Wiring, Red Jacket, 3 Feet

  • Manufacturer # UTPCH3RDY
  • Anixter #MM03-PA6-03
Category: CATEGORY 5E
Color: RED
Connector Type: RJ45 TO RJ45
Family: PAN-NET
Lengths: 3 FT. : 0.91 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: UTPCH PATCH CORDS
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items