UTPCH5BUY | PANDUIT

PANDUIT | UTPCH5BUY | Category 5e, UTP Patch Cord With Pan-Plug(TM) Modular Plugs, Blue Jacket, 5 Feet

  • Manufacturer # UTPCH5BUY
  • Anixter #MM05-PA6-06
Category: CATEGORY 5E
Color: BLUE
Connector Type: RJ45 TO RJ45
Lengths: 5 FT. : 1.52 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: UTPCH PATCH CORDS
Type: PATCH CORDS
Description

Copper Patch Cord, Category 5e, Blue Unshielded Twisted Pair (UTP) Cable, 5 Feet, Exceed ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D standards, Meet requirements of IEEE 802.3af and IEEE 802.3at for PoE applications, Each patch cord is 100% performance tested and wired to T568A, Constructed of Category 5e, 24 AWG UTP stranded cable and Pan-Plug Modular Plugs, plug contacts plated with 50 microinches of gold for superior performance, Plug meets all applicable ANSI/TIA/EIA-968-A requirements and exceeds IEC 60603-7 specifications, Patented tangle-free latch prevents snags and provides easy release, saving time on frequent moves, adds, and changes, Labels on patch cords provide identification of performance level, length, and quality control number, Optional patch cord color bands snap on and off individual patch cables offering endless color-coding options, Optional RJ45 plug lock-in device blocks unauthorized removal of cable, IP phone, other networking equipment, or critical connection

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items