Select Country and Language Europe, Middle East & Africa / English
Change Country
UTPCH8LR25Y | PANDUIT

PANDUIT | UTPCH8LR25Y | 25 Pair Cable Assembly

  • Manufacturer # UTPCH8LR25Y
  • Anixter #339047
Category: CATEGORY 5
Color: GREY
Connector Type: 110 TO 110
Family: POWERSUM
Lengths: 8 FT. : 2.44 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

RJ21 plug to RJ21 plug, 110 left, 110 right orientation.

Features
  • Category 5e rated 25-pair connectorized cable assemblies are enhanced performance patch cords featuring 25-pair Category 5e solid cable with Category 5e 25-pair RJ21 plug on either end
  • System also includes Category 5e rated 25-pair hydra with Category 5e 25-pair male connectors on one end and 12 Pan-Plug(TM) Modular Plugs terminated to the 10/100BASE-T Ethernet pins (1, 2, 3, and 6) on the other end
  • 100% tested for wiring sequence and continuity
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items