Select Country and Language Europe, Middle East & Africa / English
Change Country
UTPCHL2MGYY | PANDUIT

PANDUIT | UTPCHL2MGYY | Copper Patch Cord, Category 5e, Gray UTP LSZH Cable, 2 Meters

  • Manufacturer # UTPCHL2MGYY
  • Anixter #MM02M-PDTC5EZ1-09
Category: CATEGORY 5E
Color: GREY
Connector Type: PLUG MODULES TO PLUG MODULES
Lengths: 2 M : 6.56 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

Category 5e LSZH UTP Patch Cord with Pan-Plug Modular Plugs on each end.

Features
  • Exceeds ANSI/TIA/EIA-568-C.2 Category 5e and ISO11801 Class D standards
  • Meet requirements of IEEE 802.3at for PoE Plus
  • Each patch cord is 100% performance tested and wired T568A
  • Constructed of Category 5e, 24 AWG UTP stranded cable and Pan-Plug(TM) Modular Plugs; plug contacts plated with 50 microinches of gold for superior performance
  • Plug meets all applicable ANSI/TIA/EIA-968-A requirements and exceeds IEC 60603-7 specifications
  • Patented tangle free latch prevents snags and provides easy release, saving time on frequent moves, adds and changes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items