Select Country and Language Europe, Middle East & Africa / English
Change Country
UTPCTG2M | PANDUIT

PANDUIT | UTPCTG2M | Unshielded Patch Cords for use with TX-6 and TX-6 T3 Modules. 2 metres long, off white cable color, Also in other lengths and colors, standards are : 1, 2,3 and 5 metres, 100% performance tested for wiring sequence and continuity

  • Manufacturer # UTPCTG2M
  • Anixter #MM02M-PA6-01
Category: CATEGORY 6
Color: WHITE
Connector Type: RJ45 TO RJ45
Lengths: 2 M : 6.56 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items