UTPSP2MRDFY | PANDUIT

PANDUIT | UTPSP2MRDFY | Copper Patch Cord, Category 6, Red UTP Cable, Flipped, 2 Meters

  • Manufacturer # UTPSP2MRDFY
  • Anixter #388266
Category: CATEGORY 6
Color: RED
Connector Type: RJ45 TO RJ45
Lengths: 2 M : 6.56 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Features
  • Centered de-embedded plug performs in center of ANSI/TIA-568-C.2 component range, ensuring interoperability and optimum performance
  • Integral pair manager optimizes performance and consistency by reducing untwist at plug
  • Patented tangle-free latch Prevents snags and provides easy release, saving time on frequent moves, adds and changes
  • Flexible stranded cable U/UTP stranded 24 AWG copper cable with a nominal diameter of 0.235 Inch allows for high density installations and superior panel cable management
  • Robust construction rated to 2500 mating cycles
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items